!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NON-BUTYL CLEANER/DEGREASER

NON-BUTYL CLEANER/DEGREASER

J-WORKS STRATA

NON-BUTYL CLEANER/DEGREASER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
NON-BUTYL CLEANER/DEGREASER

NON-BUTYL CLEANER/DEGREASER

J-WORKS STRATA

Clearance Price :
$14.29 / EACH

Your Price : $57.15 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DRC95272232
  • Mfr. Model # 95272232
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.9 lbs

Technical Specs

  • ItemCleaner/Degreaser
  • Container Size1 gal
  • Recommended DilutionReady to Use
  • VOC Content3%
  • BiodegradableYes
  • Plastic SafeYes
  • pH ValueAlkaline
  • StandardsKosher, NSF Rated
  • Base FormulaSolvent Based
  • NSF RatingA4
  • PropertiesBiodegradable, Butyl Free, Nonflammable, Plastic Safe
  • Flash PointGreater than 200 Degrees F
  • Container Type Jug
  • Ready to Use/Concentrated Concentrated
  • Cleaner Form Liquid
  • Nonflammable Yes
  • Butyl Free Yes
  • Application Equipment/Machinery, Facility Maintenance
  • pH Level 11.85
  • Primary Chemical None
  • Cleaner VOC Range Low VOC
  • Product Series Strata
  • Features Heavy Duty Premium, Purple
  • Fragrance Solvent
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list