!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOOD GLOVES, GAUNTLET CUFF, RAISED DIAMOND GRIP, SZ XXXL/12, 13 IN L/11 MIL THICK, BLUE, NITRILE

FOOD GLOVES, GAUNTLET CUFF, RAISED DIAMOND GRIP, SZ XXXL/12, 13 IN L/11 MIL THICK, BLUE, NITRILE

MICROFLEX

FOOD GLOVES, GAUNTLET CUFF, RAISED DIAMOND GRIP, SZ XXXL/12, 13 IN L/11 MIL THICK, BLUE, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FOOD GLOVES, GAUNTLET CUFF, RAISED DIAMOND GRIP, SZ XXXL/12, 13 IN L/11 MIL THICK, BLUE, NITRILE

FOOD GLOVES, GAUNTLET CUFF, RAISED DIAMOND GRIP, SZ XXXL/12, 13 IN L/11 MIL THICK, BLUE, NITRILE

MICROFLEX

Clearance Price :
$0.76 / PAIR

Your Price : $3.04 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL37-510-12
  • Mfr. Model # 37-510-12
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 870
  • Shipping Weight 0.19 lbs

Product Details

These size XXX-large/12 reusable, nitrile gloves are designed specifically for food processing and handling. These blue, unsupported gloves have a gauntlet-type cuff and a raised diamond grip finish. They have a length of 13 inches and are 11-mil thick. These gloves are latex and silicone-free and have an ANSI level 4 abrasion rating.

Technical Specs

  • ItemGlove for Food Handling
  • ANSI/ISEA Abrasion Level4
  • Chemical Glove FeaturesHeightened Flexibility, Improved Durability, Enhanced Grip, Minimized Allergy Risks, Food Handling
  • Cuff StyleStraight
  • EN ISO 374 Chemical RatingTYPE B - JKL
  • Glove Colour FamilyBlue
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialUnlined
  • Glove PerformanceUltraGrip(TM) Technology, High-performance
  • Glove TextureDiamond
  • Latex-FreeYes
  • Silicone-FreeYes
  • Supported / UnsupportedUnsupported
  • Glove FeaturesHeightened Flexibility, Improved Durability, Enhanced Grip, Minimized Allergy Risks, Food Handling Compliance
  • Additional Hazard Protection Abrasion-Resistant
  • Anti-Static Not Tested
  • Colour Blue
  • EN 388 Impact Rated No
  • Glove Coating Colour Blue
  • Glove Construction Raised Diamond Finish, Excellent Grip In Wet Or Greasy Conditions, Nitrile Formulation Ensures Flexibility And Dexterity
  • Glove Length 12 4/5 in
  • Glove Materials Nitrile
  • Glove Size 12
  • Glove Thickness 11 mil
  • Series AlphaTec
  • Standards ANSI 4, CE 0493, EN 388:2016 +A1:2018 2001X, EN 421, EN ISO 374-1:2016 Type B JKL, EN ISO 374-5:2016, EN ISO 21420:2020, REACH Compliant
  • EN ISO 374 Chemicals Tested JKL, J - n-Heptane, K - Sodium Hydroxide, 40% L - Sulphuric Acid
  • Glove Sizes 12

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list