NIPPLE: RED BRASS, 1 IN NOMINAL PIPE SIZE, 6 IN L, BOTH ENDS THREADED, SCHEDULE 40
NIPPLE: RED BRASS, 1 IN NOMINAL PIPE SIZE, 6 IN L, BOTH ENDS THREADED, SCHEDULE 40
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Resist corrosion from water, heat, saltwater, acids, minerals, and soils. Suitable for air, water, oil, natural gas, and steam applications. Meet ANSI B1.20.1, ASTM B43, and ANSI B62 standards. Max. pressure: 125 PSI. Temp. range: -20 degrees to 400 degrees F.
Technical Specs
- ItemNipple
- Fitting CompatibilityClass 150
- Inside Diameter1 in
- Material GradeASTM B43
- Maximum Operating Temperature400 Degrees F
- Metal Pipe ConstructionSeamless
- Nominal Pipe Size1 in
- Overall Length6 in
- ScheduleSchedule 40
- Side A GenderMale
- Side B Connection TypeThreaded
- Side B Thread TypeNPT
- Thread ConfigurationThreaded on Both Ends
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Gravity Flow No Gravity Flow
- Material Red Brass
- Maximum Operating Pressure 190 psi @ 450 Degrees F
- Maximum Steam Pressure 755 psi @ 300 Degrees F
- Minimum Operating Temperature -20 Degrees F
- Outside Diameter 1 5/16 in
- Resistance Properties Corrosion-Resistant
- Side A Connection Type Threaded
- Side A Thread Type NPT
- Side B Gender Male
- Standards ASTM B687, ANSI B1.20.1, NSF 61, AB1953 Listed
- Wall Thickness 0.126 in