!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NIPPLE: PVC, ¼ IN NOMINAL PIPE SIZE, 4 IN OVERALL LG, 1 END THREADED, GREY

NIPPLE: PVC, ¼ IN NOMINAL PIPE SIZE, 4 IN OVERALL LG, 1 END THREADED, GREY

APPROVED VENDOR

NIPPLE: PVC, ¼ IN NOMINAL PIPE SIZE, 4 IN OVERALL LG, 1 END THREADED, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NIPPLE: PVC, ¼ IN NOMINAL PIPE SIZE, 4 IN OVERALL LG, 1 END THREADED, GREY

NIPPLE: PVC, ¼ IN NOMINAL PIPE SIZE, 4 IN OVERALL LG, 1 END THREADED, GREY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3HFN3
  • Mfr. Model # 1880-040
  • UNSPSC # 40142318
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This nipple meets the standards for ASTM D1784, has a length of four inches, a maximum operating pressure of 565 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 40 Degrees F to 140 Degrees F, and it is made of PVC. In addition, it has 141/500 inch inside diameter, and is Schedule 80.

Technical Specs

  • ItemNipple
  • ColourGrey
  • Inside Diameter141/500 in
  • Maximum Operating Pressure565 psi @ 73 Degrees F
  • Minimum Operating Temperature40 Degrees F
  • Overall Length4 in
  • Side A Connection TypeThreaded on One End
  • Side A Thread TypeNPT
  • StandardsASTM D1784
  • Application Non-Potable Water, Potable Water
  • Fitting Compatibility Schedule 80
  • Material PVC
  • Maximum Operating Temperature 140 Degrees F
  • Nominal Pipe Size 1/4 in
  • Schedule Schedule 80
  • Side A Gender Male
  • Side B Connection Type Unthreaded
  • Thread Configuration Threaded on One End
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list