!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED CUT GLOVES, ANSI 3/A3, SEAMLESS KNIT/15 GA, 3/4 DIP, SZ XXL/11/11 1/2 IN L, BLK, HPT/NYLON

INSULATED CUT GLOVES, ANSI 3/A3, SEAMLESS KNIT/15 GA, 3/4 DIP, SZ XXL/11/11 1/2 IN L, BLK, HPT/NYLON

MCR SAFETY

INSULATED CUT GLOVES, ANSI 3/A3, SEAMLESS KNIT/15 GA, 3/4 DIP, SZ XXL/11/11 1/2 IN L, BLK, HPT/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED CUT GLOVES, ANSI 3/A3, SEAMLESS KNIT/15 GA, 3/4 DIP, SZ XXL/11/11 1/2 IN L, BLK, HPT/NYLON

INSULATED CUT GLOVES, ANSI 3/A3, SEAMLESS KNIT/15 GA, 3/4 DIP, SZ XXL/11/11 1/2 IN L, BLK, HPT/NYLON

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.82 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFN9690QXXL
  • Mfr. Model # N9690QXXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

Protect yourself in a variety of work settings with these insulated cut gloves. These lightweight black gloves are a size XX-large/11 and 11 1/2 inches in length. They have a 3/4 dip and are made with HPT and nylon, providing protection and flexibility. These gloves have a seamless knit construction and 15-gauge thickness for comfort and dexterity. These gloves are ANSI abrasion level three and ANSI cut level A3.

Technical Specs

  • ItemInsulated Cut Glove
  • Glove StyleKnit
  • Hand Protection StyleGlove
  • EN 388 Rating3232
  • InsulatedYes
  • Palm TypeHPT Coated
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Base Coating Coverage3/4 Dip
  • Glove Coating Coverage3/4 Dip
  • Size- Numeric9
  • Glove Lining MaterialAcrylic
  • Glove Coating FinishFlat
  • SeriesNinja
  • Touchscreen CompatibleNo
  • Pairs per Package6
  • Cuff ColourBlack
  • ANSI/ISEA Puncture Level2
  • Grip Coating ColourBlack
  • Palm MaterialHPT
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 3
  • Glove Insulation Material Acrylic
  • Standards ANSI/ISEA 105 Cut A3, ANSI/ISEA 105 Abrasion 3, ANSI/ISEA 105 Puncture 2, ANSI/ISEA 105 Heat 2, EN 388 3232
  • Base Coating Material HPT
  • Glove Hand Style Left and Right
  • Glove Coating Material HMPT
  • Latex-Free No
  • Finger Coverage Full Finger
  • ANSI/ISEA Heat Level 2
  • Glove Length 10 1/2 in
  • Glove Coating Colour Black
  • Minimum Temperature -4 Degrees F
  • Thickness 15 ga
  • Silicone-Free No
  • Sold As Pair
  • EN 388 Impact Rated No
  • Colour Black
  • Grip Coating Material HPT
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list