!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 18 IN, BLACK, M, NEOPRENE

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 18 IN, BLACK, M, NEOPRENE

THERMAPRENE

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 18 IN, BLACK, M, NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 18 IN, BLACK, M, NEOPRENE

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 18 IN, BLACK, M, NEOPRENE

THERMAPRENE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.18 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL19-024-8
  • Mfr. Model # 19-024-8
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 875
  • Shipping Weight 0.95 lbs

Product Details

These ANSI/EN-certified, medium, chemical-resistant gloves are made of neoprene and have a 18 inch long gauntlet cuff. These black neoprene gloves are flexible and lightweight for ease of use. They are resistant to abrasion, cuts, oil, acid, caustic, and solvents.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Cut LevelA2
  • ColourBlack
  • EN 388 Impact RatedYes
  • Glove Coating ColourBlack
  • Glove Colour FamilyBlack
  • Glove Length17 2/3 in
  • Glove MaterialsNeoprene
  • Glove Size8
  • Latex-FreeYes
  • Silicone-FreeYes
  • Supported / UnsupportedSupported
  • Glove FeaturesDouble-Insulating Thermal Liner, High-Grade Neoprene Coating, Flexible, Grip-Enhancing Design
  • ANSI/ISEA Abrasion Level 4
  • Anti-Static Yes
  • Cuff Style Gauntlet
  • EN ISO 374 Chemical Rating Type A - AKLMPT
  • Glove Coating Finish Rough
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton
  • Glove Performance Heavy-Duty
  • Insulated Yes
  • Series AlphaTec 19-024
  • Standards ANSI ABR 4, ANSI Cut A2, EN 388:2016 +A1:2018 3122B, EN 511:2006 121, EN ISO 21420:2020, EN ISO 374-1:2016 AKLMPT, EN ISO 374-5:2016, EN407:2020 32XX4X, Category III
  • EN ISO 374 Chemicals Tested A - Methanol/K - Sodium Hydroxide 40%/L - Sulphuric Acid 96%/M - Nitric Acid 65%/P - Hydrogen Peroxide 30%/T - Formaldehyde 37%
  • Glove Sizes 8
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list