!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NEEDLE SCALER KIT, 1 1/2 IN STROKE L, 2,200 BPM, 1/4 IN NPT FEMALE, HEAVY DUTY

NEEDLE SCALER KIT, 1 1/2 IN STROKE L, 2,200 BPM, 1/4 IN NPT FEMALE, HEAVY DUTY

INGERSOLL RAND

NEEDLE SCALER KIT, 1 1/2 IN STROKE L, 2,200 BPM, 1/4 IN NPT FEMALE, HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE SCALER KIT, 1 1/2 IN STROKE L, 2,200 BPM, 1/4 IN NPT FEMALE, HEAVY DUTY

NEEDLE SCALER KIT, 1 1/2 IN STROKE L, 2,200 BPM, 1/4 IN NPT FEMALE, HEAVY DUTY

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $890.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG180PG
  • Mfr. Model # 180PG
  • UNSPSC # 27131504
  • CATALOGUE PAGE # 1572
  • Shipping Weight 9.3 lbs

Technical Specs

  • ItemNeedle Scaler Kit
  • Scaler TypeNeedles
  • Number of Needles28
  • Stroke Length1 1/2 in
  • Air Inlet Connection Size1/4 in
  • Air Inlet TypeNPT
  • Power SourceAir Powered
  • Min. Hose Size5/16 in
  • Safety FeaturesRubber Overmold Grip for Operator Comfort
  • Throttle TypeLever
  • Shank Size0.5 in
  • Overall Length13 1/2 in
  • For Use WithMfr. No. 1376: Mfr. No. 1377
  • Tool Weight8.9 lb
  • Duty Rating Heavy Duty
  • Body Style Pistol
  • Blows per Minute 2,200 bpm
  • Air Inlet 1/4 in NPT Female
  • Air Inlet Gender Female
  • Kit Contents (1) Bare Tool, (28) Needles
  • Air Consumption 8 cfm
  • Air Pressure 90 psi
  • Housing Lock Bayonet Needle
  • Shank Shape Square
  • Compatible Collar Shape Notched
  • Handle Type Pistol Grip
  • Series 180 Series
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list