!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NEEDLE-NOSE PLIERS, LONG REACH, BENT-NOSE PLIERS, 11 IN L

NEEDLE-NOSE PLIERS, LONG REACH, BENT-NOSE PLIERS, 11 IN L

GRAY TOOLS

NEEDLE-NOSE PLIERS, LONG REACH, BENT-NOSE PLIERS, 11 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE-NOSE PLIERS, LONG REACH, BENT-NOSE PLIERS, 11 IN L

NEEDLE-NOSE PLIERS, LONG REACH, BENT-NOSE PLIERS, 11 IN L

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT82003
  • Mfr. Model # 82003
  • UNSPSC # 27112128
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This needle-nose pliers has a length of 11 inch. It features heavy duty long reach and meets the standards for ANSI.

Technical Specs

  • ItemNeedle-Nose Pliers
  • Nose ShapeBent Needle-Nose
  • Overall Length11 in
  • Additional Tool FunctionsWire Cutting and Gripping
  • Non-SparkingNot Non-Sparking
  • FeaturesHeavy Duty Long Reach
  • Grip MaterialVinyl Dipped
  • Handle ColourBlue
  • Includes Wire CutterWire Cutter Included
  • Jaw Opening TypeManual
  • Joint TypeSolid
  • StandardsANSI
  • Tether ReadyNot Tether Capable
  • Plier Type Bent-Nose Pliers
  • ESD-Safe Not ESD Safe
  • Jaw Length 2 in
  • Insulated Not Insulated
  • Voltage Rating Not Voltage Rated
  • Finish Polished
  • Grip Style PVC
  • Handle Style Standard
  • Includes Wire Stripper Wire Stripper Not Included
  • Jaw Texture Serrated
  • Plier Material Steel
  • Steel Type Forged Alloy Steel
  • Weight 0.8 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list