!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NEEDLE NOSE PLIER, 2¼ IN MAX JAW OPENING, 6 IN OVERALL L, 2 IN JAW L, ⅛ IN TIP W, SERRATED

NEEDLE NOSE PLIER, 2¼ IN MAX JAW OPENING, 6 IN OVERALL L, 2 IN JAW L, ⅛ IN TIP W, SERRATED

WESTWARD

NEEDLE NOSE PLIER, 2¼ IN MAX JAW OPENING, 6 IN OVERALL L, 2 IN JAW L, ⅛ IN TIP W, SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE NOSE PLIER, 2¼ IN MAX JAW OPENING, 6 IN OVERALL L, 2 IN JAW L, ⅛ IN TIP W, SERRATED

NEEDLE NOSE PLIER, 2¼ IN MAX JAW OPENING, 6 IN OVERALL L, 2 IN JAW L, ⅛ IN TIP W, SERRATED

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW53JW95
  • Mfr. Model # 53JW95
  • UNSPSC # 27112108
  • CATALOGUE PAGE # 365
  • Shipping Weight 0.4 lbs

Product Details

This needle-nose pliers has a length of 6 inches and is not insulated. The handle is multicoloured with an ergonomic style/type. It features ergonomic handle and meets the standards for ASME B107.500. In addition, it is not non-sparking, and is not tether ready. This needle-nose pliers is designed for: wire cutter, wire stripper.

Technical Specs

  • ItemNeedle-Nose Pliers
  • Jaw Bend0 Degrees
  • Overall Length6 in
  • Jaw Length2 in
  • Additional Tool FunctionsCrimper
  • Non-SparkingNot Non-Sparking
  • Cutting Capacities1/16 in (Medium Piano Wire)
  • Handle ColourMulticoloured
  • Includes Wire CutterWire Cutter Included
  • Jaw Opening TypeSpring Return
  • Joint TypeSolid
  • StandardsASME B107.500
  • Plier Type Needle-Nose Pliers
  • ESD-Safe Not ESD-Safe
  • Maximum Jaw Opening 2 1/4 in
  • Tip Width 1/8 in
  • Insulated Not Insulated
  • Voltage Rating Not Rated
  • Features Ergonomic Handle
  • Handle Style Ergonomic
  • Includes Wire Stripper Wire Stripper Included
  • Jaw Texture Serrated
  • Plier Material Steel
  • Tether Ready Not Tether Ready
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list