!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BENT NEEDLE NOSE PLIERS, 1¼ IN MAX JAW OPENING, 6⅜ IN OVERALL L, 1⅞ IN JAW L, SERRATED

BENT NEEDLE NOSE PLIERS, 1¼ IN MAX JAW OPENING, 6⅜ IN OVERALL L, 1⅞ IN JAW L, SERRATED

STANLEY

BENT NEEDLE NOSE PLIERS, 1¼ IN MAX JAW OPENING, 6⅜ IN OVERALL L, 1⅞ IN JAW L, SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BENT NEEDLE NOSE PLIERS, 1¼ IN MAX JAW OPENING, 6⅜ IN OVERALL L, 1⅞ IN JAW L, SERRATED

BENT NEEDLE NOSE PLIERS, 1¼ IN MAX JAW OPENING, 6⅜ IN OVERALL L, 1⅞ IN JAW L, SERRATED

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.35 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT89-871
  • Mfr. Model # 89-871
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This bent needle-nose pliers has a length of 6⅜ inch. The handle is multicoloured with an ergonomic style/type. It features bent-nose helps reach objects in cramped space and meets the standards for ASME. In addition, it is not non-sparking, and is not tether ready. This bent needle-nose pliers is designed for: bending, cutting, grasping, wire stripper.

Technical Specs

  • ItemBent Needle-Nose Pliers
  • Nose ShapeNeedle
  • ESD-SafeNot ESD-Safe
  • Maximum Jaw Opening1 1/4 in
  • Tip Width5/16 in
  • Voltage RatingNot Rated
  • Cutting Capacities14 AWG (Copper Wire)
  • For Wire/Cable TypeCopper Cable
  • Handle StyleErgonomic
  • Includes Wire StripperWire Stripper Included
  • Jaw TextureSerrated
  • Joint TypeSolid
  • StandardsASME
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 6 3/8 in
  • Jaw Length 1 7/8 in
  • Non-Sparking Not Non-Sparking
  • Application Bending, Cutting, Grasping
  • Features Bent-Nose Helps Reach Objects in Cramped Space
  • Handle Colour Multicoloured
  • Includes Wire Cutter Wire Cutter Not Included
  • Jaw Opening Type Manual
  • Jaw Width 3/4 in
  • Plier Material Steel
  • Tether Ready Not Tether Ready
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list