!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NEEDLE-NOSE PLIERS, STEEL, RED DIPPED HANDLE, KNURLED GRIP, BLACK ATRAMENTIZED, FOR GRIPPING, MANUAL OPENING, 6¼ IN L

NEEDLE-NOSE PLIERS, STEEL, RED DIPPED HANDLE, KNURLED GRIP, BLACK ATRAMENTIZED, FOR GRIPPING, MANUAL OPENING, 6¼ IN L

KNIPEX

NEEDLE-NOSE PLIERS, STEEL, RED DIPPED HANDLE, KNURLED GRIP, BLACK ATRAMENTIZED, FOR GRIPPING, MANUAL OPENING, 6¼ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE-NOSE PLIERS, STEEL, RED DIPPED HANDLE, KNURLED GRIP, BLACK ATRAMENTIZED, FOR GRIPPING, MANUAL OPENING, 6¼ IN L

NEEDLE-NOSE PLIERS, STEEL, RED DIPPED HANDLE, KNURLED GRIP, BLACK ATRAMENTIZED, FOR GRIPPING, MANUAL OPENING, 6¼ IN L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.15 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX3021-160
  • Mfr. Model # 30 21 160
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 365
  • Shipping Weight 0.27 lbs

Product Details

Heavy-duty and hard-wearing gripping pliers. Different jaw styles for a wide range of applications. Chrome vanadium electric steel, forged, oil-hardened.

Technical Specs

  • ItemNeedle-Nose Pliers
  • Nose ShapeNeedle
  • ESD-SafeNot ESD-Safe
  • Maximum Jaw Opening1 in
  • Tip Width1/8 in
  • Non-SparkingNot Non-Sparking
  • ApplicationGripping
  • FeaturesForged, Oil-Hardened, Heavy-Duty and Hard-Wearing Gripping Pliers
  • For Wire/Cable TypeHard Wire, Medium-Hard Wire
  • Grip StyleKnurled
  • Handle StyleDipped
  • Includes Wire StripperWire Stripper Not Included
  • Jaw TextureSerrated
  • Joint TypeSolid
  • StandardsDIN ISO 5745
  • Tether ReadyNot Tether Ready
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 6 1/4 in
  • Jaw Length 1 3/32 in
  • Jaw Thickness 3/8 in
  • Voltage Rating Not Rated
  • Cutting Capacities 1/8 in (Hard Wire), 3/32 in (Medium-Hard Wire)
  • Finish Black Atramentized
  • Grip Material Plastic
  • Handle Colour Red
  • Includes Wire Cutter Wire Cutter Not Included
  • Jaw Opening Type Manual
  • Jaw Width 5/8 in
  • Plier Material Steel
  • Steel Type Chrome Vanadium Electric Steel
  • Weight 0.267 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list