!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NEEDLE NOSE PLIER, ESD-SAFE, 1 9/32 IN MAX JAW OPENING, 5¾ IN OVERALL L, 1⅜ IN JAW L, SMOOTH

NEEDLE NOSE PLIER, ESD-SAFE, 1 9/32 IN MAX JAW OPENING, 5¾ IN OVERALL L, 1⅜ IN JAW L, SMOOTH

EREM

NEEDLE NOSE PLIER, ESD-SAFE, 1 9/32 IN MAX JAW OPENING, 5¾ IN OVERALL L, 1⅜ IN JAW L, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE NOSE PLIER, ESD-SAFE, 1 9/32 IN MAX JAW OPENING, 5¾ IN OVERALL L, 1⅜ IN JAW L, SMOOTH

NEEDLE NOSE PLIER, ESD-SAFE, 1 9/32 IN MAX JAW OPENING, 5¾ IN OVERALL L, 1⅜ IN JAW L, SMOOTH

EREM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $154.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5EPT0
  • Mfr. Model # 2443P
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemNeedle-Nose Pliers
  • Jaw Length1 3/8 in
  • Overall Length5 3/4 in
  • Grip StyleDeluxe Cushion
  • Non-SparkingNot Non-Sparking
  • ESD-SafeESD Safe
  • ApplicationBending Wire Loops
  • Handle ColourMulticoloured
  • Includes Wire CutterWire Cutter Not Included
  • Jaw Bend0 Degrees
  • Jaw TextureSmooth
  • Joint TypeSolid
  • Plier MaterialSteel
  • StandardsESD Safety Standards
  • Tip Width1/16 in
  • Plier Type Round Nose Pliers
  • Jaw Width 3/8 in
  • Maximum Jaw Opening 1 9/32 in
  • Tether Ready Not Tether Ready
  • Insulated Not Insulated
  • Voltage Rating Not Rated
  • Features Non-Reflecting Surface
  • Handle Style Ergonomic
  • Includes Wire Stripper Wire Stripper Not Included
  • Jaw Opening Type Spring Return
  • Jaw Thickness 1/4 in
  • Nose Shape Round
  • Series 2400 Magic Sense
  • Steel Type Tool Steel
  • Weight 2.681 oz
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list