!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NEEDLE NOSE PLIER, ESD-SAFE, 1¼ IN MAX JAW OPENING, 5¼ IN OVERALL L, 1⅜ IN JAW L

NEEDLE NOSE PLIER, ESD-SAFE, 1¼ IN MAX JAW OPENING, 5¼ IN OVERALL L, 1⅜ IN JAW L

EREM

NEEDLE NOSE PLIER, ESD-SAFE, 1¼ IN MAX JAW OPENING, 5¼ IN OVERALL L, 1⅜ IN JAW L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE NOSE PLIER, ESD-SAFE, 1¼ IN MAX JAW OPENING, 5¼ IN OVERALL L, 1⅜ IN JAW L

NEEDLE NOSE PLIER, ESD-SAFE, 1¼ IN MAX JAW OPENING, 5¼ IN OVERALL L, 1⅜ IN JAW L

EREM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $138.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5EPR5
  • Mfr. Model # 2411PD
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This needle-nose pliers has a length of 5¼ inch, plus it weighs 2.79 ounce and is not insulated. The handle is multicoloured with an ergonomic style/type. It features ergonomic handle, high precision screw joint, internal spring, maximum opening stop and meets the standards for ESD. In addition, it is not non-sparking, and is not tether ready. This needle-nose pliers is designed for: miniature and standard electronics.

Technical Specs

  • ItemNeedle-Nose Pliers
  • Nose ShapeNeedle
  • ESD-SafeESD-Safe
  • Maximum Jaw Opening1 1/4 in
  • Tip Width3/64 in
  • Non-SparkingNot Non-Sparking
  • ApplicationMiniature and Standard Electronics
  • Handle ColourMulticoloured
  • Includes Wire CutterWire Cutter Not Included
  • Jaw Opening TypeSpring Return
  • Jaw Width1/4 in
  • Plier MaterialSteel
  • Steel TypeSpecial Tool Steel
  • Weight2.79 oz
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 5 1/4 in
  • Jaw Length 1 3/8 in
  • Insulated Not Insulated
  • Voltage Rating Not Rated
  • Features Ergonomic Handle, High Precision Screw Joint, Internal Spring, Maximum Opening Stop
  • Handle Style Ergonomic
  • Includes Wire Stripper Wire Stripper Not Included
  • Jaw Texture Serrated
  • Joint Type Solid
  • Standards ESD Safety Standards
  • Tether Ready Not Tether Ready
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories