!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NEEDLE NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 4¾ IN OVERALL L, ⅞ IN JAW L, SMOOTH

NEEDLE NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 4¾ IN OVERALL L, ⅞ IN JAW L, SMOOTH

EXCELTA

NEEDLE NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 4¾ IN OVERALL L, ⅞ IN JAW L, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 4¾ IN OVERALL L, ⅞ IN JAW L, SMOOTH

NEEDLE NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 4¾ IN OVERALL L, ⅞ IN JAW L, SMOOTH

EXCELTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32NE98
  • Mfr. Model # 2643
  • UNSPSC # 27112134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This needle-nose pliers has a length of 4¾ inch, plus it weighs 3.5 ounce and is not insulated. The handle is teal and has a cushion grip style/type. It features dual leaf springs and meets the standards for ESD. In addition, it is not non-sparking, and is not tether ready with a foam standard cushion grip. This needle-nose pliers is designed for: component lead forming.

Technical Specs

  • ItemNeedle-Nose Pliers
  • Jaw Length7/8 in
  • Overall Length4 3/4 in
  • Grip StyleStandard Cushion
  • Non-SparkingNot Non-Sparking
  • ESD-SafeESD Safe
  • ApplicationComponent Lead Forming
  • Grip MaterialFoam
  • Handle StyleCushion Grip
  • Includes Wire StripperWire Stripper Not Included
  • Jaw Opening TypeSpring Return
  • Jaw Thickness1/4 in
  • Nose ShapeRound
  • StandardsESD Safety Standards
  • Surface Resistivity1,010 ohm
  • Tip Width3/64 in
  • Plier Type Round Nose Pliers
  • Jaw Width 1/2 in
  • Maximum Jaw Opening 1/2 in
  • Tether Ready Not Tether Ready
  • Insulated Not Insulated
  • Voltage Rating Not Rated
  • Features Dual Leaf Springs
  • Handle Colour Teal
  • Includes Wire Cutter Wire Cutter Not Included
  • Jaw Bend 0 Degrees
  • Jaw Texture Smooth
  • Joint Type Solid
  • Plier Material Steel
  • Steel Type Stainless Steel
  • Tip Diameter 0.05 in
  • Weight 3.5 oz
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list