NAIL PULLER, CLAW END, 12 IN OVERALL L, 7/16 IN BAR W, 5/8 IN END W, 2 NAIL SLOTS
NAIL PULLER, CLAW END, 12 IN OVERALL L, 7/16 IN BAR W, 5/8 IN END W, 2 NAIL SLOTS
STANLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This nail puller has a diameter of 7/16 inch and a length of 12 inch, plus it weighs 0.98 pounds. The handle is grey. It features flat striking face, forged, tempered and meets the standards for ASME. In addition, it has a polished finish, and is not tether ready.
Technical Specs
Item Nail Puller
End Style Claw
Overall Length 12 in
Bar Shape Square
End Angle Style L-Shape, Offset
Tether Ready Not Tether Ready
Bar Material Steel
Finish Polished
Includes Handle Handle Not Included
Weight 0.98 lb
Type Nail Puller
Bar Width 7/16 in
Number of Nail Slots 2
Bar Diameter 7/16 in
End Width 5/8 in
Bar Colour Grey
Features Flat Striking Face, Forged, Tempered
Handle Colour Grey
Standards ASME
Country of Origin Taiwan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.97
/ EACH
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.93
/ EACH
ESTWING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.90
/ EACH