!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER PROF W TEMP AND CAPACTNC

MULTIMETER PROF W TEMP AND CAPACTNC

AMPROBE

MULTIMETER PROF W TEMP AND CAPACTNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER PROF W TEMP AND CAPACTNC

MULTIMETER PROF W TEMP AND CAPACTNC

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $456.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET33XR-A
  • Mfr. Model # 33XR-A
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/- (1.5 % rdg + 4 dgts)
  • Data HoldYes
  • Instrument Safety RatingCAT III 300 V, CAT II 600 V, CAT I 1,000 V
  • Maximum DC Voltage Measurement1,000 V
  • Special FeaturesAnalog Bar Graph, Auto Power Off to Save Battery Life, Display Update Rate: 2/sec, Nominal, Display: 3-3/4 Digit LCD, 3999 Counts with 41-Segment Analog Bar Graph, Input Warning Tone When Test Leads are in Wrong Jack, Magne-Grip(TM) Holster with Magnetic Hanging Strap, Min/Max, Relative, Peak and Data Hold, Operating Temperature: 0 Degrees C to 45 Degrees C at Less Than70% R.H, Overrange Indication, Separate Door for Easy Battery and Fuse Access, Storage Temperature: -20 Degrees C to 60 Degrees C
  • Calibration Certificate IncludedNo
  • Multimeter StyleFull Size
  • Capacitance Measurement Accuracy+/- (5.0 % rdg + 5 dgts)
  • Bluetooth CompatibleNo
  • DustproofNo
  • Removable ScreenNo
  • WaterproofNo
  • Temperature Measurement Accuracy-20 Degrees C to 10 Degrees C +/- (2.0 % rdg + 4 Degrees C ) 10 Degrees C to 200 Degrees C +/- (1.0 % rdg + 3 Degrees C ) 200 Degrees C to 1000 Degrees C +/- (3.0 % rdg + 2 Degrees C ) -4 Degrees F to 50 Degrees F +/- (2.0 % rdg + 8 Degrees F) 50 Degrees F to 400 Degrees F +/- (1.0 % rdg + 6 Degrees F) 400 Degrees F to 1832 Degrees F +/- (3.0 % rdg + 4 Degrees F)
  • Resistance Measurement Accuracy+/-1.2%
  • AC Voltage Measurement Resolution400 V
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery ChemistryAlkaline
  • Battery Voltage9V
  • Computer Interface Connection TypeNone
  • DC Current Measurement Resolution400 uA
  • Depth2.4 in
  • Display TypeLCD
  • Frequency Measurement Resolution4 kHz
  • Includes9V Battery (Installed), Magne-Grip(TM) Holster with Magnetic Hanging Strap, Spare Fuse, Temperature Adapter, Test Leads with Threaded Alligator Clips, Type K Thermocouple Probe
  • Maximum Capacitance Measurement4,000 uF
  • Maximum Operating Temperature113 Degrees F
  • Maximum Storage Temperature140 Degrees F
  • Minimum AC Current Measurement400 uA
  • Minimum Capacitance Measurement4 uF
  • Minimum DC Voltage Measurement400 V
  • Minimum Operating Temperature32 Degrees F
  • Minimum Storage Temperature-4 Degrees F
  • Minimum/Maximum MemoryYes
  • Overall Width3.6 in
  • Resistance Measurement Resolution400 ohm
  • Temperature Measurement Resolution0 Degrees C
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.70% + 1 Digit
  • Basic DC Current Accuracy +/- (1.0 % rdg + 1 dgt)
  • Maximum AC Voltage Measurement 1,000 V
  • Instrument Counts 3,999
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy +/- (1.5 % rdg + 4 dgts)
  • Frequency Measurement Accuracy +/- (0.1 % rdg + 3 dgts)
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • AC Response Calculation Average
  • AC Current Measurement Resolution 400 uA
  • Auto Power Off Yes
  • Bar Graph Included Yes
  • Battery Access Yes
  • Battery Size 9V
  • Capacitance Measurement Resolution 4 uF
  • Data Logging No
  • DC Voltage Measurement Resolution 400 V
  • Diode Test Yes
  • Duty Cycle Yes
  • Fuse Access Yes
  • Manufacturers Warranty Length 1 yr
  • Maximum Frequency Measurement 1 MHz
  • Maximum Resistance Measurement 4 megaohm
  • Maximum Temperature Measurement 1,832 Degrees F
  • Minimum AC Voltage Measurement 400 V
  • Minimum DC Current Measurement 400 uA
  • Minimum Frequency Measurement 4 kHz
  • Minimum Resistance Measurement 400 ohm
  • Minimum Temperature Measurement -4 Degrees F
  • Overall Height 7.7 in
  • Peak Hold Yes
  • Standards US-CSA-C, UL, OSHA
  • Weight 0.9 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list