!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND HAMMER DRILL, ¼ IN DRILL BIT SIZE, 4 IN MAX DRILLING DEPTH, 6 IN L, CARBIDE

ROUND HAMMER DRILL, ¼ IN DRILL BIT SIZE, 4 IN MAX DRILLING DEPTH, 6 IN L, CARBIDE

BOSCH

ROUND HAMMER DRILL, ¼ IN DRILL BIT SIZE, 4 IN MAX DRILLING DEPTH, 6 IN L, CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND HAMMER DRILL, ¼ IN DRILL BIT SIZE, 4 IN MAX DRILLING DEPTH, 6 IN L, CARBIDE

ROUND HAMMER DRILL, ¼ IN DRILL BIT SIZE, 4 IN MAX DRILLING DEPTH, 6 IN L, CARBIDE

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSMC06
  • Mfr. Model # MC06
  • UNSPSC # 22101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Multi-construction drill bit. Applications include tile, masonry, wood, metal and concrete. 1/4 inch diameter by 6 inches long.

Technical Specs

  • ItemDrill Bit
  • Decimal Equivalent1.25
  • Maximum Drilling Depth4 in
  • Number of Cutter Heads4
  • Shank Type - MachiningStraight
  • Material - MachiningCarbide
  • Impact RatedNo
  • Primary Material ApplicationBrick, Cast Iron, Ceramic, Cinder Block, Drywall, Limestone, Marble, Plastic, Sheet Metal, Slate, Wood
  • Drill Bit Size 1/4 in
  • Measurement System Fractional Inch
  • Overall Length 6 in
  • For Tool Type Rotary Hammer Drill
  • Shank Diameter 1/4 in
  • Finish - Machining Bright (Uncoated)
  • Percussion Rated Yes
  • Drill Bit Grouping Set
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list