MULTI-TOOL PLIER, 7 TOOLS, 7 FUNCTIONS, 4 IN CLOSED L, 7 3/4 IN OPEN L
MULTI-TOOL PLIER, 7 TOOLS, 7 FUNCTIONS, 4 IN CLOSED L, 7 3/4 IN OPEN L
LEATHERMAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Skeletool series multi-tool has a length of 2⅝ inch, bit driver, blade, carabiner, opener, pliers, wire cutter, bottle opener, carabiner, hard-wire cutters, knife, large bit driver, needlenose pliers, regu and more.
Technical Specs
Item Multi-Tool
Closed Length 4 in
Handle Colour Silver
Includes Phillips #1 and #2, Screwdriver 1/4 in and 3/16 in
Includes Secondary Tool Secondary Tool Not Included
Locking Locking
Number of Functions 7
One-Hand Operation One-Hand Operation
Opening Mechanism Fold-Out
Series Skeletool(R)
Tool Families Included Bit Driver, Blade, Carabiner, Opener, Pliers, Wire Cutter
Tools Included Bottle Opener, Carabiner, Hard-Wire Cutters, Knife, Large Bit Driver, Needlenose Pliers, Regular Pliers, Wire Cutters
Blade Length 2 5/8 in
Features Handle Bit Storage
Handle Material Aluminum
Includes Pocket Clip Pocket Clip Included
Includes Sheath Sheath Not Included
Multi Tool Item Multi-Tool Pliers
Number of Tools 7
Open Length 7 3/4 in
Primary Tool Pliers
Tool Access External
Tool Material Stainless Steel
Weight 5 oz
Country of Origin United States
(subject to change)
Alternate Products
LEATHERMAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$219.74
/ each