!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL PLIER, 7 TOOLS, 7 FUNCTIONS, 4 IN CLOSED L, 7 3/4 IN OPEN L

MULTI-TOOL PLIER, 7 TOOLS, 7 FUNCTIONS, 4 IN CLOSED L, 7 3/4 IN OPEN L

LEATHERMAN

MULTI-TOOL PLIER, 7 TOOLS, 7 FUNCTIONS, 4 IN CLOSED L, 7 3/4 IN OPEN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-TOOL PLIER, 7 TOOLS, 7 FUNCTIONS, 4 IN CLOSED L, 7 3/4 IN OPEN L

MULTI-TOOL PLIER, 7 TOOLS, 7 FUNCTIONS, 4 IN CLOSED L, 7 3/4 IN OPEN L

LEATHERMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $219.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4AND5
  • Mfr. Model # 830850
  • UNSPSC # 27112108
  • CATALOGUE PAGE # 338
  • Shipping Weight 0.054 lbs

Product Details

This Skeletool CX series multi-tool has a length of 2⅝ inch, plus it weighs 5 ounce. The aluminum handle is black. In addition, it is made of stainless steel. This multi-tool includes Phillips #1 and #2, screwdriver 3/16 inch and ¼ inch bits, bit driver, blade, carabiner, opener, pliers, wire cutter, bottle opener, carabiner, hard wire cutter, knife, large bit driver, needle-nose pliers, regu and more.

Technical Specs

  • ItemMulti-Tool
  • Closed Length4 in
  • Handle MaterialAluminum
  • Includes Pocket ClipPocket Clip Included
  • Includes SheathSheath Not Included
  • Multi Tool ItemMulti-Tool Pliers
  • Number of Tools7
  • Open Length7 3/4 in
  • Primary ToolPliers
  • Tool AccessExternal
  • Tool MaterialStainless Steel
  • Weight5 oz
  • Blade Length 2 5/8 in
  • Handle Colour Black
  • Includes Phillips #1 and #2, Screwdriver 3/16 in and 1/4 in Bits
  • Includes Secondary Tool Secondary Tool Not Included
  • Locking Locking
  • Number of Functions 7
  • One-Hand Operation One-Hand Operation
  • Opening Mechanism Fold-Out
  • Series Skeletool CX
  • Tool Families Included Bit Driver, Blade, Carabiner, Opener, Pliers, Wire Cutter
  • Tools Included Bottle Opener, Carabiner, Hard Wire Cutter, Knife, Large Bit Driver, Needle-Nose Pliers, Regular Pliers, Wire Cutter
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list