MULTI-TIER CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 900 LB LOAD CAPACITY, ROUND
MULTI-TIER CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 900 LB LOAD CAPACITY, ROUND
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This multi-tier cross-brace drum dolly with support ring measures 24 inch width x 6 1/8 inch height x 24 inch depth and is silver with a powder-coated finish/coating. It is made out of steel. In addition, it has a 900-pound load capacity and weighs 30 pounds.
Technical Specs
Item Multi-Tier Cross-Brace Drum Dolly with Support Ring
For Cntnr Cap 5 gal to 55 gal
Deck Shape Circle
For Container Material Plastic, Steel
For Maximum Container Height 34 1/2 in
Frame Material Steel
Frame Finish Powder Coated
Includes Tilt Pedal Without Tilt Pedal
Outside Diameter 24 in
Caster Wheel Width 1 1/4 in
Caster/Wheel Configuration (4) Swivel
Caster Brake Type No Caster Brake
Assembled Assembled
Overall Depth 24 in
Overall Width 24 in
Method of Construction Welded
Caster Frame Material Steel
Caster Mounting Type Stem
Load Capacity 900 lb
Deck Height 6 1/8 in
Deck Type Open
For Maximum Container Diameter 23 in
Adjustment Type Not Adjustable
Frame Gauge 9 ga
Securing Mechanism Strap
Colour Grey
Caster Wheel Dia. 3 in
Caster Wheel/Tread Material Plastic
Caster/Wheel Mounting Location Standard
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Lip Height 2 1/8 in
Overall Height 6 1/8 in
Weight 30 lb
Axle Dia. 1/2 in
Caster Mounting Height 4 3/8 in
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$171.69
/ each
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$377.18
/ each