!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #1/¼ IN/⅛ IN/#2/3/16 IN TIP SIZE, 6 TIPS

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #1/¼ IN/⅛ IN/#2/3/16 IN TIP SIZE, 6 TIPS

STANLEY

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #1/¼ IN/⅛ IN/#2/3/16 IN TIP SIZE, 6 TIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #1/¼ IN/⅛ IN/#2/3/16 IN TIP SIZE, 6 TIPS

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #1/¼ IN/⅛ IN/#2/3/16 IN TIP SIZE, 6 TIPS

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5AHC5
  • Mfr. Model # 66-358
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 325
  • Shipping Weight 0.32 lbs

Product Details

This multi-bit screwdriver has a length of 4½ inches and is not insulated. The multicomponent handle has a moulded style/type. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is non-sparking, and is not tether ready with an ergonomic grip. This multi-bit screwdriver includes seven pieces.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces7
  • Sizes IncludedPhillips: #1, #2, Slotted: 1/8 in, 3/16 in, 1/4 in
  • Overall Length4 1/2 in
  • Grip StyleErgonomic
  • Single/Double End BitsSingle End
  • RatchetingRatcheting
  • ESD SafeNot ESD Safe
  • Handle TypeMoulded
  • Corrosion ResistantCorrosion-Resistant
  • For Fastener Size1/4 in
  • Handle MaterialMulticomponent
  • Measurement TypeSAE
  • Replaceable ShankShank Not Replaceable
  • Shank MaterialAlloy Steel
  • Number of Tips 6
  • Tip Style Phillips, Slotted
  • Tip Size #1, #2, 1/4 in, 1/8 in, 3/16 in
  • Drive Size 1/4 in
  • Bit Retainer Type Magnetic
  • Insulated Not Insulated
  • Non-Sparking Not Non-Sparking
  • Bit Storage In Handle
  • Bit Material Alloy Steel
  • Finish Chrome
  • For Screw Type Phillips, Slotted
  • Magnetized Tip Magnetized Tip Included
  • Number of Bits 6
  • Screwdriver Style Ratcheting Multi-Bit Screwdriver
  • Tether Ready Not Tether Ready
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list