!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, RUBBER GRIP, 8 PIECES, INSULATED, 12½ IN L

MULTI-BIT SCREWDRIVER, RUBBER GRIP, 8 PIECES, INSULATED, 12½ IN L

MILWAUKEE

MULTI-BIT SCREWDRIVER, RUBBER GRIP, 8 PIECES, INSULATED, 12½ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, RUBBER GRIP, 8 PIECES, INSULATED, 12½ IN L

MULTI-BIT SCREWDRIVER, RUBBER GRIP, 8 PIECES, INSULATED, 12½ IN L

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-2218
  • Mfr. Model # 48-22-2218
  • UNSPSC # 27111734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.395 lbs

Product Details

This multi-bit screwdriver has a length of 12½ inches and is insulated. It meets the standards for ASTM F1505, IEC 60900, UL. In addition, it is non-sparking, with a rubber grip. This multi-bit screwdriver includes eight pieces.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Tip StyleCabinet, Phillips, Square
  • Tip Size1/4 in, 3/16 in, ECX1, ECX2, PH1, PH2, SQ1, SQ2
  • Grip StyleRubber
  • InsulatedInsulated
  • ESD SafeNot ESD Safe
  • StandardsASTM F1505, IEC 60900, UL
  • Number of Pieces 8
  • Sizes Included Cabinet: 1/4 in, 3/16 in, ECX: #1, #2, Phillips: #1, #2, Square: #1, #2
  • Overall Length 12 1/2 in
  • Container Type Case
  • Non-Sparking Not Non-Sparking
  • Screwdriver Style Insulated Multi-Bit Screwdriver
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list