This multi-bit screwdriver has a length of 7¾ inches and is not insulated. The plastic handle has a straight style/type. It meets the standards for ANSI, ASME. In addition, it is made of alloy steel, has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is non-sparking, and is not tether ready with an ergonomic grip. This multi-bit screwdriver includes core extractor, core removal/installation, 9 pieces.
Technical Specs
ItemMulti-Bit Screwdriver
Number of Pieces9
Sizes IncludedNut Driver: 1/4 in, 5/16 in, 3/8 in, 1/4 in, Phillips: #1, #2, Slotted: 3/16 in, Square: #1, #2
Overall Length7 3/4 in
Grip StyleErgonomic
Single/Double End BitsDouble End
IncludesCore Extractor, Core Removal/Installation
Non-SparkingNot Non-Sparking
Bit StorageNone
Bit MaterialAlloy Steel
FinishChrome
Handle MaterialPlastic
Measurement TypeSAE
Replaceable ShankShank Not Replaceable
Shank Length3 in
StandardsANSI, ASME
Number of Tips11
Tip StylePhillips, Slotted, Square
Tip Size#1, #2, 1/4 in, 3/16 in, 3/8 in, 5/16 in
Drive Size3/16 in, 1/4 in, 5/16 in, 3/8 in
Bit Retainer TypeQuick-Change
InsulatedNot Insulated
RatchetingNot Ratcheting
ESD SafeNot ESD Safe
Handle TypeStraight
Corrosion ResistantNot Corrosion-Resistant
For Screw TypeNut Driver, Phillips, Slotted, Square
Magnetized TipMagnetized Tip Not Included
Number of Bits3
Screwdriver StyleGeneral Purpose
Shank MaterialAlloy Steel
Tether ReadyNot Tether Ready
Country of OriginUnited States
(subject to change)