!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT PRECISION DRIVER, HEX/PENTALOBE/PHILLIPS/SLOTTED/TAMPER RESISTANT TORX/TORX TIP

MULTI-BIT PRECISION DRIVER, HEX/PENTALOBE/PHILLIPS/SLOTTED/TAMPER RESISTANT TORX/TORX TIP

MEGAPRO

MULTI-BIT PRECISION DRIVER, HEX/PENTALOBE/PHILLIPS/SLOTTED/TAMPER RESISTANT TORX/TORX TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT PRECISION DRIVER, HEX/PENTALOBE/PHILLIPS/SLOTTED/TAMPER RESISTANT TORX/TORX TIP

MULTI-BIT PRECISION DRIVER, HEX/PENTALOBE/PHILLIPS/SLOTTED/TAMPER RESISTANT TORX/TORX TIP

MEGAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MEG251PRECISION
  • Mfr. Model # 251PRECISION
  • UNSPSC # 27111731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This multi-bit screwdriver has a length of 6¼ inches and is not insulated. The handle has a triax style/type. In addition, it is made of S2 steel, has a metric/SAE, Torx measurement type, is not corrosion-resistant, has a heat treated, sand blasted finish, plus it is non-sparking, with a rubber grip. This multi-bit screwdriver includes 24 precision bit tips, 25 pieces.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces25
  • Sizes IncludedHex: 1.5, 2.0, 2.5, 3.0, P2, P5, Phillips: 000, 00, 0, 1, 2, Slotted: 1.5, 2.0, 2.5, 3.0, Spanner: 2.6, Tamperproof Torx: 6, 8, 10, 15, Torx: 3, 4, 5, Triangle: 2.3
  • Overall Length6 1/4 in
  • Grip StyleRubber
  • Single/Double End BitsDouble End
  • Includes(24) Precision Bit Tips
  • Non-SparkingNon-Sparking
  • Bit StorageIn Handle
  • Bit MaterialS2 Steel
  • FinishHeat Treated, Sand Blasted
  • For Screw TypeHex, Nut Driver, Pentalobe, Phillips, Slotted, Torx
  • Measurement TypeMetric, SAE, Torx
  • Replaceable ShankShank Not Replaceable
  • Shank Length1 3/4 in
  • Number of Tips 24
  • Tip Style Hex, Pentalobe, Phillips, Slotted, Tamper-Resistant Torx, Torx
  • Tip Size Hex: 1.5, 2.0, 2.5, 3.0, Pentalobe: P2, P5, Phillips: 000, 00, 0, 1, 2, Slotted: 1.5, 2.0, 2.5, 3.0, Spanner: 2.6, Tamperproof Torx: 6, 8, 10, 15, Torx: 3, 4, 5, Triangle: 2.3
  • Drive Size 5/32 in
  • Bit Retainer Type Quick-Change Ball Bearing
  • Insulated Not Insulated
  • Ratcheting Not Ratcheting
  • ESD Safe Not ESD Safe
  • Handle Type Triax
  • Corrosion Resistant Not Corrosion-Resistant
  • For Fastener Size Hex: 1.5, 2.0, 2.5, 3.0, P2/P5 Phillips: 000, 00, 0, 1, 2, Slotted: 1.5, 2.0, 2.5, 3.0, Spanned: 2.6, Triangle: 2.3, TORX: 3, 4, 5, Tamperproof TORX: 6, 8, 10, 15
  • Magnetized Tip Magnetized Tip Not Included
  • Number of Bits 24
  • Screwdriver Style Precision Multi-Bit Screwdriver
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list