!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTOR,PSC,1/2 HP,1100,115/230V,48Y,

MOTOR,PSC,1/2 HP,1100,115/230V,48Y,

DAYTON

MOTOR,PSC,1/2 HP,1100,115/230V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,PSC,1/2 HP,1100,115/230V,48Y,

MOTOR,PSC,1/2 HP,1100,115/230V,48Y,

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $425.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOS4HZ61A
  • Mfr. Model # 4HZ61A
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.55 lbs

Technical Specs

  • ItemDirect Drive Blower Motor
  • PhaseSingle
  • HP1/2
  • No. of Speeds1
  • Full Load Amps5.2 to 2.4 A
  • Motor Thermal ProtectionAuto
  • Motor Service Factor1
  • Motor Shaft RotationCCWSE
  • Duty CycleContinuous
  • Motor Mounting TypeStud
  • Shaft Dia.5/8 in
  • Motor BearingsBall
  • Overall Length9 9/16 in
  • Body Dia.5 5/8 in
  • Resilient Ring Dia.2 1/4 in
  • StandardsCSA Certification (258501), UL Recognition (E37403)
  • IncludesCapacitor
  • Voltage Compatibility115/200 to 230V AC, 115/208 to 230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
  • Motor Sub Application Direct Drive
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1,100 RPM
  • Voltage 115/230V AC
  • Frame 48Y
  • Hz 60 Hz
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Position All Angle
  • Shaft Length 3 in
  • Motor Shaft Design Flat
  • Length Less Shaft 6 9/16 in
  • Bolt Circle Dia. 5 1/8 in
  • Nominal Efficiency 67.5 %
  • Capacitor Required Capacitor Included
  • RPM Range 1,001 to 1,100
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list