ELECTRIC MOTOR DRIVEN HOSE REEL: 325 FT (½ IN I.D.), 1,000 PSI MAX OP PRESSURE, IRON
ELECTRIC MOTOR DRIVEN HOSE REEL: 325 FT (½ IN I.D.), 1,000 PSI MAX OP PRESSURE, IRON
REELCRAFT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This electric motor driven hose reel has a length of 17¾ inch, a width of 29⅝ inch, a maximum operating pressure of 1,000 psi and is designed for the following applications: air, water, fire hose, garden hoses, hydraulic oil, nitrogen, oil, washdown. It is red, has an operating temperature of 210 Degrees F, and has a powder coated finish/coating.
Technical Specs
Item Electric Motor Driven Hose Reel
Motor Type Magnetic
Maximum Operating Pressure 1,000 psi
Drive Type Motor Driven
Mounting Location Bench, Floor, Truck, Wall
Overall Length 17 3/4 in
For Dual Hose Not For Dual Hose
Includes Gooseneck Gooseneck Included
Reel Finish Powder Coated
Horsepower 1/3 hp
Swivel Outlet Gender Female
Swivel Material Iron
Swivel Outlet Size 1/2 in
Swivel Inlet Type NPT
Swivel Inlet Size 1/2 in
Seal Material Nitrile
Mount Base Height 12 5/8 in
Mount Base Width 23 in
Reel Width 18 in
Product Type Electric Motor Driven Hose Reel
Hose Reel Primary Application Air, Water, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown
Motor Voltage 12V DC
Hose Capacity 325 ft (1/2 in ID)
Includes Hose Hose Not Included
Overall Height 20 1/4 in
Overall Width 29 5/8 in
Enclosed Not Enclosed
Reel Material Steel
Reel Colour Red
Hazardous Location Not For Hazardous Location
Maximum Operating Temperature 210 Degrees F
Swivel Outlet Type NPT
Swivel Outlet Thread Size 1/2"-14
Swivel Inlet Gender Female
Swivel Inlet Thread Size 1/2"-14
Bearing Construction Permanently Lubricated
Base Motion Type Stationary
Reel Diameter 6 3/8 in
Latch Type Locking
Country of Origin United States
(subject to change)