!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTOR FARM DUTY 1/2HP 1725 RPM 56YZ, CAPACITOR START

MOTOR FARM DUTY 1/2HP 1725 RPM 56YZ, CAPACITOR START

DAYTON

MOTOR FARM DUTY 1/2HP 1725 RPM 56YZ, CAPACITOR START close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR FARM DUTY 1/2HP 1725 RPM 56YZ, CAPACITOR START

MOTOR FARM DUTY 1/2HP 1725 RPM 56YZ, CAPACITOR START

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $475.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DMD5K044
  • Mfr. Model # 5K044
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.6 lbs

Product Details

1-Phase auger drive totally enclosed, farm-duty motors. Typically used for driving single phase poultry feed auger drives.

Technical Specs

  • ItemAuger Drive Motor
  • Motor DesignCapacitor-Start
  • HP1/2
  • Nameplate RPM1,725
  • PhaseSingle
  • Motor Shaft RotationCW/CCW
  • Frame56YZ
  • Full Load Amps8.0/4.0 A
  • Motor Thermal ProtectionManual
  • Capacitor RequiredIncluded
  • No. of Speeds1
  • Shaft Dia.1/2 in
  • StandardsUL Recognized (E37403), CSA Certified (258501)
  • Ins. ClassB
  • Max. Ambient Temp.40 Degrees C
  • Motor Frame MaterialRolled Steel
  • Motor Application Farm Duty
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Type Face/Base
  • Voltage 115/230V AC
  • Motor Service Factor 1
  • Motor Sub Application Auger
  • Hz 60/50 Hz
  • Motor Shaft Design Flat
  • Duty Cycle Continuous
  • Nominal Efficiency 61.2 %
  • Overall Length 11 9/16 in
  • Shaft Length 1 3/4 in
  • Includes Gasketed Conduit Box and Capacitor Cover, Shaft Extension beyond fan guard for manual cranking
  • Length Less Shaft 9 13/16 in
  • Motor Bearings Ball
  • Motor Mounting Position Horizontal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories