Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
MOTOR,1/4HP,D/D BLOWER
MOTOR,1/4HP,D/D BLOWER
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
PSC Direct-Drive Blower/Fan Motors, 1/4 HP, Permanent Split Capacitor, Continuous Air-over Duty
Technical Specs
- ItemDirect Drive Blower Motor
- Nameplate RPM1,075 RPM
- Voltage115V AC
- Frame48YZ
- Shaft Dia.1/2 in
- Motor Thermal ProtectionAuto
- Max. Ambient Temp.40 Degrees C
- IncludesKit for 2.5 in Hub Ring Assembly
- Length Less Shaft5 9/16 in
- Motor Sub ApplicationDirect Drive
- Motor Mounting PositionAll Angle
- Motor Service Factor1
- Body Dia.5 5/8 in
- Capacitor Required2MDV4
- Hz60 Hz
- Mounting Stud Pattern3 5/8 in x 3 5/8 in
- Resilient Ring Dia.2 1/4 in
- StandardsCSA Certification (258501), UL Recognition (E37403)
- HP 1/4
- No. of Speeds 4
- Motor Shaft Rotation CW/CCW
- Motor Mounting Type Ring, Stud
- Shaft Length 6 in
- Motor Bearings Sleeve
- Full Load Amps 3.8 A
- Overall Length 11 9/16 in
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
- Phase Single
- Ins. Class B
- Bolt Circle Dia. 5 1/8 in
- Duty Cycle Continuous
- Motor Shaft Design Double-Flat
- Number of Shafts 4
- Ring to Ring Center 5 3/16 in
- Country of Origin China
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$256.28
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.48
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.10
/ EACH
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$236.73
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All