JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 1 1/2 HP, 3,450 NAMEPLATE RPM, 115/230 V AC, 1
JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 1 1/2 HP, 3,450 NAMEPLATE RPM, 115/230 V AC, 1
MARATHON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
1-Phase open dripproof jet pump motor, 1.5 HP, 3,450 nameplate RPM, 115/230 voltage, capacitor start motor, face mount.
Technical Specs
- ItemGeneral Purpose Pump Motor
- Motor Enclosure DesignOpen Drip Proof
- Frame56J
- Motor Shaft RotationCCWSE
- Nameplate RPM3,450 RPM
- Hz60 Hz
- Motor Efficiency GroupStandard Efficiency (IE1)
- Ins. ClassB
- Motor ApplicationPump
- No. of Speeds1
- Shaft Length2 3/8 in
- Voltage115/230V AC
- Max. Ambient Temp.40 Degrees C
- Body Dia.6.4 in
- Motor BearingsBall
- Motor Shaft DesignThreaded
- Nominal Efficiency0.72
- Overall Length11 7/8 in
- Stator TypeCapacitor-Start
- Usable @ 208VNot Usable at 208V
- Duty CycleContinuous
- Motor Design Capacitor-Start
- HP 1 1/2 hp
- Motor Mounting Type Face
- Phase Single
- Full Load Amps 18.4/9.2 A
- Motor Frame Material Steel
- Motor Mounting Position All Angle
- Motor Thermal Protection Auto
- Motor Sub Application Jet Pump
- Shaft Dia. 5/8 in
- Standards CSA Certified, UL Recognized
- Weight 26 lb
- Includes Shaft Slinger
- Length Less Shaft 9 1/2 in
- Motor Service Factor 1.3
- NEMA Design L
- Number of Wires 1
- Shaft Material Stainless Steel
- Usable @ 200V Not Usable at 200V
- Bolt Circle Dia. 2 15/16 in
- Country of Origin Mexico
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$446.11
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$572.09
/ EACH
Related Products
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$232.59
/ EACH