JET PUMP MOTOR, OPEN DRIPPROOF, FACE/BASE MOUNTING, 1 1/2 HP, 3,450 NAMEPLATE RPM, CCWSE, 1
JET PUMP MOTOR, OPEN DRIPPROOF, FACE/BASE MOUNTING, 1 1/2 HP, 3,450 NAMEPLATE RPM, CCWSE, 1
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Jet Pump Motor,Capacitor-Start,1-1/2 HP,Nameplate RPM 3,450,Voltage 115/208-230,1 Phase,Frame 56J,Open Dripproof,Full Load Amps 16.8/9.1-8.4,60 Hz,Mounting Face/Base,Thermal Protection Auto,Insulation Class B,Service Factor 1.30,Ball Bearings,Max. Ambient
Technical Specs
- ItemJet Pump Motor
- Motor Enclosure DesignOpen Drip Proof
- Frame56J
- Motor Shaft RotationCCWSE
- Nameplate RPM3,450 RPM
- Hz60 Hz
- Motor Mounting PositionHorizontal/Vertical Shaft Down
- Motor Thermal ProtectionAuto
- Motor Sub ApplicationJet Pump
- Shaft Length2 3/8 in
- Voltage115/208-230V AC
- IncludesDrip Cover Kit for Vertical Mounting
- Motor BearingsBall
- Motor Shaft DesignThreaded
- Stator TypeCapacitor-Start
- Motor Design Capacitor-Start
- HP 1 1/2 hp
- Motor Mounting Type Face/Base
- Phase Single
- Full Load Amps 18.2/9.2-9.1 A
- Motor Efficiency Group Standard Efficiency (IE1)
- Ins. Class B
- Motor Application Pump
- Shaft Dia. 5/8 in
- Standards CSA Certified (701848 and 225293), UL Recognized (E47479)
- Max. Ambient Temp. 40 Degrees C
- Body Dia. 6.5 in
- Motor Service Factor 1.3
- Nominal Efficiency 0.716
- Finish Grey
- Country of Origin China
(subject to change)
Alternate Products
-
MARATHON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$509.25
/ EACH
Related Products
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$232.59
/ EACH