DRILL BIT, TAPER SHANK, HYPER, HIGH SPEED STEEL, 53/64 IN, ANSI
DRILL BIT, TAPER SHANK, HYPER, HIGH SPEED STEEL, 53/64 IN, ANSI
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
General Purpose taper shank drill. High speed steel, 118 degree point, black finish. Designed for general purpose drilling. Size 53/64 inch, MTS #3, flute length 6-1/8 inches, length 10-3/4 inches.
Technical Specs
Item Drill
Decimal Equivalent 0.8281 in
Finish - Machining Ferrous Oxide
Flute Length 6.125 in
Taper Shank Size MT3
Drill Bit Grouping Individual
Material Grade - Machining General Purpose
List Number ZD30
Drill Bit Size 0.8281 in
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Shank Type - Machining Taper
Overall Length 10.75 in
Standards ANSI
Primary Material Application Steel
Alternate Products
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$194.23
/ EACH