MOP DUST MICROFIBER 18IN
MOP DUST MICROFIBER 18IN
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
DUST MOP, HOOK-AND-LOOP, MICROFIBRE, 18 IN W, 5 IN D, LAUNDERABLE, WHITE, HOOK-AND-LOOP
Technical Specs
- ItemDust Mop
- Mop Connection TypeHook-and-Loop
- Overall Depth5 in
- ColourWhite
- Mop End TypeCut
- Compatible Grainger Part NumberNot Applicable
- Wet Mop Tailband Size2 in
- Connection Thread TypeNot Applicable
- Resistance PropertiesChemical Resistant
- Material Microfiber
- Overall Width 18 in
- Launderable Yes
- Dry Weight 3 oz
- Includes Wet Mop Tailband Yes
- Compatible Manufacturer Part Number Not Applicable
- Colour Coding System No
- Product Type Dust Mop Head
- Country of Origin China
(subject to change)
Alternate Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.08
/ EACH
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.17
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.57
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.34
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.29
/ EACH
Related Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.52
/ EACH
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.49
/ EACH