MOP DUST MICROFIBER 36IN
MOP DUST MICROFIBER 36IN
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
36 in. dry microfiber mop/dust pad. Double stitched with dense, durable microfibers to penetrate into surface pores. Positively charged to help attract dust. Colour: Blue.
Technical Specs
Item Dust Mop
Mop Connection Type Hook-and-Loop
Overall Depth 5 in
Colour Green
Mop End Type Cut
Compatible Grainger Part Number Not Applicable
Wet Mop Tailband Size 2 in
Connection Thread Type Not Applicable
Resistance Properties Chemical Resistant
Material Microfiber
Overall Width 36 in
Launderable Yes
Dry Weight 4 oz
Includes Wet Mop Tailband Yes
Compatible Manufacturer Part Number Not Applicable
Colour Coding System No
Product Type Dust Mop Head
Alternate Products
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.67
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.24
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.57
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.34
/ EACH