close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
GasBadge(R) pro dockable single gas monitor- hydrogen sulfide, water resistant. Items are available for rent and repair please contact 1-888-602-0000 or TSIREAST@agi.ca and TSIRWEST@agi.ca
Technical Specs
Item GasBadge(R) Pro - Hydrogen Sulfide (H2S)
Detects Hydrogen Sulfide
Resolution 0.1 ppm
Operating Temp. Range -40 Degrees - 140 Degrees F, -40 Degrees - 60 Degrees C
Alarm Type Audible, Visual and Vibrating
Battery Life 2600 hr.
Interchangeable Sensors Yes
Width 2"
Standards UL and CSA - Class I, Groups A, B, C, D
Includes Battery, Suspender Clip, Stainless Steel Belt Clip, Calibration Adapter and Tubing, and Operating Instructions
Gas Type H Less Than sub Greater Than 2Less Than/sub Greater Than S
Sensor Range 0 - 500 ppm
Housing Colour Black
Alarm Setting Adjustable
Battery Type CR2 Lithium
Display Backlit LCD
Height 3.68"
Depth 0.8"
Features Single Button, Data Logging
Country of Origin United States
(subject to change)
Alternate Products
MSA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$314.51
/ EACH
Related Products
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.00
/ PACKAGE
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$540.07
/ EACH
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,711.59
/ EACH