!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY, DUAL

CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY, DUAL

MAGLINER

CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY, DUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY, DUAL

CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY, DUAL

MAGLINER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $416.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5YN97
  • Mfr. Model # HMK116K1B
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.4 lbs

Technical Specs

  • ItemGeneral Purpose Hand Truck
  • Nose Plate Depth12 in
  • Nose Plate TypeSolid Straight
  • Nose Plate ProfileBeveled
  • Frame MaterialAluminum
  • Includes Wheel FendersWith Wheel Fenders
  • Handle TypeDual
  • Axle-Mounted Wheel TypeFlat-Free
  • Axle-Mounted Wheel BearingsBall Bearing
  • Caster/Wheel Mounting Location2-Wheel
  • Non-Marking Axle-Mounted WheelsMarking Axle-Mounted Wheels
  • ColourGrey
  • Includes Foot AssistWithout Foot Assist
  • Includes Load ProtectorWithout Load Protector
  • Maximum Stack Height44 in
  • Overall Height48 in
  • Weight27 lb
  • Axle-Mounted Wheel Width2 3/4 in
  • Hub PositionCentre Mount
  • Load Capacity 500 lb
  • Nose Plate Width 16 in
  • Nose Plate Material Aluminum
  • Nose Plate Thickness 5/16 in
  • Frame Type Flat Back
  • Handle Height 47 5/8 in
  • Axle-Mounted Wheel Dia. 10 in
  • Axle-Mounted Wheel/Tread Material Rubber
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Brake Type No Caster Brake
  • Assembled Unassembled
  • Features Bolted Double Grip With Universal Brace, Trilobular Locking,Resilient Design
  • Includes Lever Pushoff Without Lever Pushoff
  • Includes Stair Climber Without Stair Climber
  • Overall Depth 20 in
  • Overall Width 18 1/2 in
  • Axle Dia. 5/8 in
  • For Surface Type Smooth Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list