!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILE CABINET WORKBENCH, 24 IN X 18 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY

MOBILE CABINET WORKBENCH, 24 IN X 18 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY

DURHAM

MOBILE CABINET WORKBENCH, 24 IN X 18 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE CABINET WORKBENCH, 24 IN X 18 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY

MOBILE CABINET WORKBENCH, 24 IN X 18 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,638.13 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM2202-95
  • Mfr. Model # 2202-95
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 172.0 lbs

Product Details

16 gauge all-welded steel. Top surface has 1/2 inch lip on three sides. Drawers with 100 lbs. capacity move smoothly on ball bearing slides. Drawers are all supplied with a cylinder lock and 2 keys. All locks are keyed alike. Sturdy tubular handle aids in

Technical Specs

  • ItemMobile Cabinet Workbench
  • ColourGrey
  • Number of Drawers4
  • Overall Depth18 in
  • Overall Load Capacity1,200 lb
  • Top Metal Material Gauge16 ga
  • AssemblyFully Assembled
  • Cabinet Interior Depth18 in
  • Caster Type(2) Rigid, (2) Swivel
  • Drawer Depth14 11/16 in
  • Drawer Width20 7/16 in
  • Frame MaterialSteel
  • Frame Metal Material Gauge16 ga
  • Number of Compartments4
  • Top Material FinishPowder Coated
  • Wheel MaterialPolyurethane
  • Includes(4) Drawers with Cylinder Locks
  • Top Material Steel
  • Number of Doors 0
  • Number of Shelves 0
  • Overall Height 30 in
  • Overall Width 24 in
  • Included Components Back Stop, Drawers, Handle on Side
  • Brake Type Wheel Brake
  • Caster Mount Type Plate
  • Door Type No Door/Open Face
  • Drawer Height 5 7/8 in
  • Foot Type Caster
  • Frame Material Finish Powder Coated
  • Number of Cabinets 1
  • Portability Casters
  • Wheel Diameter 5 in
  • Frame Construction Welded Only
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list