COMPACT LED BULB, MINIATURE SCREW (E10), (T) TUBULAR, T3¼, 14,481,821, 24V AC/DC
COMPACT LED BULB, MINIATURE SCREW (E10), (T) TUBULAR, T3¼, 14,481,821, 24V AC/DC
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This compact LED bulb has 8 mAmps, voltage of 24V AC/DC, 0.192 watts, a miniature screw (E10) bulb base, is not shatter resistant, amber light colour, four lumens, 1,800K colour temperature, and a rated life of 10,000 hours.
Technical Specs
Item Compact LED Bulb
Colour Selectable No
Bulb Beam Angle 112 Degrees
Bulb Dia. 3/8 in
Bulb Housing Plastic
Colour Temperature 1,800K
Rough Service No
Overall Length 1 1/6 in
Trade Number 14481821
Watts 0.192 W
Dimmable No
Bulb Power Source Direct Wired
Light Colour Amber
Amps 8 mA
Dimming Method No Dimming
Dimming Type No Dimming
Bulb Base Type Miniature Screw (E10)
Lumen Selectable No
Bulb Designation E10, LED
Bulb Finish Amber
Bulb Shape T3-1/4
Lumens 4 lm
Light Technology LED
Shatter-Resistant No
Voltage 24V AC/DC
Rated Life 10,000 hr
For Enclosed Fixtures No
Three-Way No
Indoor/Outdoor Usage Indoor
Bulb Minimum Starting Temperature -4 Degrees F
Maximum Operating Temperature 122 Degrees F
Country of Origin China
(subject to change)