!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INCANDESCENT BULB, SINGLE CONTACT MINIATURE FLANGED (P13.5S), (B) BULLET, PR2, 2 PK

INCANDESCENT BULB, SINGLE CONTACT MINIATURE FLANGED (P13.5S), (B) BULLET, PR2, 2 PK

LUMAPRO

INCANDESCENT BULB, SINGLE CONTACT MINIATURE FLANGED (P13.5S), (B) BULLET, PR2, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INCANDESCENT BULB, SINGLE CONTACT MINIATURE FLANGED (P13.5S), (B) BULLET, PR2, 2 PK

INCANDESCENT BULB, SINGLE CONTACT MINIATURE FLANGED (P13.5S), (B) BULLET, PR2, 2 PK

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.94 / PKG of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CEC21U499
  • Mfr. Model # 21U499
  • UNSPSC # 39101622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.001 lbs

Product Details

This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.5 Amps, voltage of 2.3V AC, 1.19 watts, a single contact miniature flanged (P13.5S) bulb base, white light colour, 10 lumens, and a rated life of 15 hours.

Technical Specs

  • ItemIncandescent Bulb
  • Bulb HousingGlass
  • Lumens10 lm
  • Trade NumberPR2
  • Watts1.19 W
  • DimmableNo
  • Three-WayNo
  • Indoor/Outdoor UsageIndoor
  • StandardsMeets 2012 Lighting Legislation Energy Standards
  • Bulb Dia.3/8 in
  • Bulb Base Type Single Contact Miniature Flanged (P13.5s)
  • Bulb Shape B3-1/2
  • Light Technology Incandescent
  • Voltage 2.3V AC
  • Rated Life 15 hr
  • For Enclosed Fixtures No
  • Light Colour White
  • Overall Length 1 1/4 in
  • Amps 0.5 A
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list