Bulb Base TypeBulb base type refers to the electrical contacts that seat into a compatible lampholder or socket to connect the lamp to the electrical circuit.
VoltageVoltage is the electrical power rating of the light bulb, which must be compatible with the voltage supplied to the bulb.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Flanged & Grooved Base Miniature Light Bulbs & Lamps
Flanged and grooved base miniature light bulbs have a rim or slot that seats into a matching socket. They are most commonly used in automotive applications but may also supply the light source for specialized applications ranging from indicator and signal lights to appliance and projector lights. Their trade number provides a reference to find a replacement bulb for a specific application. The number may be printed on the lamp itself or in its instruction manual.
Miniature indicator lamp. S.C. Mid Flg. base. TL-1-3/4 bulb. Voltage 28. Design watts/amps 0.04 A. Rated average life 7,000 hours. Maximum overall length 0.63 inches.
Miniature indicator lamp. S.C. Mid Flg. base. TL-1-3/4 bulb. Voltage 28. Design watts/amps 0.04 A. Rated average life 7,000 hours. Maximum overall length 0.63 inches.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.55 Amps, voltage of 7.2V AC, 3.96 watts, a single contact miniature flanged (P13.5S) bulb base, is not shatter resistant, white light colour, 180 lumens, 2,300K colour temperature, and a rated life of 150 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.55 Amps, voltage of 7.2V AC, 3.96 watts, a single contact miniature flanged (P13.5S) bulb base, is not shatter resistant, white light colour, 180 lumens, 2,300K colour temperature, and a rated life of 150 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.04 Amps, voltage of 28V AC, 1.12 watts, a midget grooved (S4S/8) bulb base, is not shatter resistant, white light colour, four lumens, 2,300K colour temperature, and a rated life of 7,000 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.04 Amps, voltage of 28V AC, 1.12 watts, a midget grooved (S4S/8) bulb base, is not shatter resistant, white light colour, four lumens, 2,300K colour temperature, and a rated life of 7,000 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.08 Amps, voltage of 14V AC, 1.12 watts, a single contact midget flanged (SX6S) bulb base, is not shatter resistant, white light colour, four lumens, 2,400K colour temperature, and a rated life of 15,000 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.08 Amps, voltage of 14V AC, 1.12 watts, a single contact midget flanged (SX6S) bulb base, is not shatter resistant, white light colour, four lumens, 2,400K colour temperature, and a rated life of 15,000 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.08 Amps, voltage of 14V AC, 1.12 watts, a single contact midget flanged (SX6S) bulb base, is not shatter resistant, white light colour, six lumens, 2,400K colour temperature, and a rated life of 1,500 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.08 Amps, voltage of 14V AC, 1.12 watts, a single contact midget flanged (SX6S) bulb base, is not shatter resistant, white light colour, six lumens, 2,400K colour temperature, and a rated life of 1,500 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.04 Amps, voltage of 28V AC, 1.12 watts, a single contact midget flanged (SX6S) bulb base, is not shatter resistant, white light colour, four lumens, 2,300K colour temperature, and a rated life of 7,000 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.04 Amps, voltage of 28V AC, 1.12 watts, a single contact midget flanged (SX6S) bulb base, is not shatter resistant, white light colour, four lumens, 2,300K colour temperature, and a rated life of 7,000 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.5 Amps, voltage of 2.3V AC, 1.19 watts, a single contact miniature flanged (P13.5S) bulb base, white light colour, 10 lumens, and a rated life of 15 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.5 Amps, voltage of 2.3V AC, 1.19 watts, a single contact miniature flanged (P13.5S) bulb base, white light colour, 10 lumens, and a rated life of 15 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.08 Amps, voltage of 14V AC, 1.12 watts, a single contact midget flanged (SX6S) bulb base, is not shatter resistant, white light colour, four lumens, 2,300K colour temperature, and a rated life of 15,000 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.08 Amps, voltage of 14V AC, 1.12 watts, a single contact midget flanged (SX6S) bulb base, is not shatter resistant, white light colour, four lumens, 2,300K colour temperature, and a rated life of 15,000 hours.
This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.02 mAmps, voltage of 12V DC, 0.24 watts, a midget flanged (f3-6) bulb base, is not shatter resistant, white light colour, three lumens, 6,000K colour temperature, and a rated life of 50,000 hours.
This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.02 mAmps, voltage of 12V DC, 0.24 watts, a midget flanged (f3-6) bulb base, is not shatter resistant, white light colour, three lumens, 6,000K colour temperature, and a rated life of 50,000 hours.
Flashlight, 3 D cells. S.C min. flange base. B3-1/2 bulb. Voltage 3.6. Design watts/amps 0.50 A. Rated average life 15 hours. Maximum overall length 1.25 inches. Trade no. PR3. Package quantity 10.
Flashlight, 3 D cells. S.C min. flange base. B3-1/2 bulb. Voltage 3.6. Design watts/amps 0.50 A. Rated average life 15 hours. Maximum overall length 1.25 inches. Trade no. PR3. Package quantity 10.
Hand lantern. S.C min. flange base. B3-1/2 bulb. Voltage 4.7. Design watts/amps 0.50 A. Rated average life 15 hours. Maximum overall length 1.25 inches. Trade no. PR13. Package quantity 10.
Hand lantern. S.C min. flange base. B3-1/2 bulb. Voltage 4.7. Design watts/amps 0.50 A. Rated average life 15 hours. Maximum overall length 1.25 inches. Trade no. PR13. Package quantity 10.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.5 Amps, voltage of 2.38V AC, 1.19 watts, a single contact miniature flanged (P13.5S) bulb base, is not shatter resistant, white light colour, 10 lumens, 2,400K colour temperature, and a rated life of 15 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.5 Amps, voltage of 2.38V AC, 1.19 watts, a single contact miniature flanged (P13.5S) bulb base, is not shatter resistant, white light colour, 10 lumens, 2,400K colour temperature, and a rated life of 15 hours.
This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.02 mAmps, voltage of 24V DC, 0.43 watts, a midget flanged (f3-6) bulb base, is not shatter resistant, white light colour, three lumens, 6,000K colour temperature, and a rated life of 50,000 hours.
This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.02 mAmps, voltage of 24V DC, 0.43 watts, a midget flanged (f3-6) bulb base, is not shatter resistant, white light colour, three lumens, 6,000K colour temperature, and a rated life of 50,000 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.27 Amps, voltage of 2.33V AC, 0.6291 watts, a single contact miniature flanged (P13.5S) bulb base, is not shatter resistant, white light colour, five lumens, 2,400K colour temperature, and a rated life of 10 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.27 Amps, voltage of 2.33V AC, 0.6291 watts, a single contact miniature flanged (P13.5S) bulb base, is not shatter resistant, white light colour, five lumens, 2,400K colour temperature, and a rated life of 10 hours.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.