!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINI BOLT CUTTER STYLE 1 1/4 IN

MINI BOLT CUTTER STYLE 1 1/4 IN

KNIPEX

MINI BOLT CUTTER STYLE 1 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI BOLT CUTTER STYLE 1 1/4 IN

MINI BOLT CUTTER STYLE 1 1/4 IN

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX7112-200SBA
  • Mfr. Model # 7112-200SBA
  • UNSPSC # 27111512
  • CATALOGUE PAGE # 341
  • Shipping Weight 0.85 lbs

Product Details

Induction hardened edges cut hard, soft and piano wire. Cuts components like bolts, nails, rivets, etc. up to 1/8" dia. Exceptional cutting performance with minimal effort due to innovative effective lever action design. Cutting edge hardness approx.64 HRC. Chrome Vanadium heavy duty steel: forged and oil-hardened.

Technical Specs

  • ItemBolt Cutters
  • Blade FinishUnfinished
  • Cutting ActionBeveled
  • For Maximum Diameter Hard Steel3/16 in
  • For Maximum Diameter Soft Steel1/4 in
  • Handle ColourBlue, Red
  • InsulatedNo
  • Material ApplicationCutting Cotter Pins, Bolts, Rivets and Nails, Cutting Wire Fencing
  • Weight0.8 lb
  • Adjustment Type Screw
  • Bolt Cutter Type Miniature Bolt and Chain Cutters
  • Features 60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied
  • For Maximum Diameter Medium Steel 3/16 in
  • Grip Material Plastic
  • Handle Material Steel
  • Jaw Material Chrome Vanadium Steel
  • Overall Length 8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list