!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIG WELDER, SYNCROWAVE 210, AC/DC, STICK/TIG PACK WITH FOOT CONTROL, 150 A/210 A

TIG WELDER, SYNCROWAVE 210, AC/DC, STICK/TIG PACK WITH FOOT CONTROL, 150 A/210 A

MILLER

TIG WELDER, SYNCROWAVE 210, AC/DC, STICK/TIG PACK WITH FOOT CONTROL, 150 A/210 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG WELDER, SYNCROWAVE 210, AC/DC, STICK/TIG PACK WITH FOOT CONTROL, 150 A/210 A

TIG WELDER, SYNCROWAVE 210, AC/DC, STICK/TIG PACK WITH FOOT CONTROL, 150 A/210 A

MILLER

https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951684
  • Mfr. Model # 951684
  • UNSPSC # 23271407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 165.0 lbs

Product Details

This Syncrowave 210 TIG welder is model 951684 and features 5a TIG capability, 6010 stick electrode capability, auto-set MIG, built-in running gear, fan-on-demand, heavy duty foot control, and more. It includes 12 foot stick electrode holder with dinse style connector, 12 foot Weldcraft A-150 TIG torch with dinse style connector, and more. In addition, it is for use with: aluminum, stainless steel, steel and for auto repair, DIY/home hobbyist, education/training, and more.

Technical Specs

  • ItemTIG Welder
  • For Maximum Material Thickness1/4 in (Aluminum), 1/4 in (Steel)
  • Input Frequency50/60 Hz
  • PhaseSingle-Phase
  • SeriesSyncrowave 210
  • Stick Welding Minimum Output Current20 A
  • TIG Welding Maximum Output Current210 A
  • TIG Welding Output @ Duty Cycle114 A @ 14.6V, 60% (230V AC), 125 A @ 15V, 60% (230V AC), 90 A @ 13.6V, 60% (115V AC), 95 A @ 13.8V, 60% (115V AC)
  • Amperage Range5 to 210 A
  • ColourBlue
  • Includes12 ft (3.8 m) stick electrode holder with Dinse style connector, 12 ft (3.8 m) Weldcraft A-150 TIG torch with Dinse style connector, 12 ft (3.8 m) work cable with clamp and Dinse style connector, 4-Pin to 14-pin connector, Regulator/flow gauge and gas hose, RFCS-14 HD remote foot control, Spoolmate 150 Series spool gun (#301 272)
  • Model951684
  • Overall Depth43 in
  • Overall Width18 1/2 in
  • Power Cord IncludedYes
  • Pulse Frequency0.1 to 150 pulses/second
  • Remote Connection Type14-Pin
  • TIG Arc Start FeatureHigh Frequency Start
  • Welding ModeCC/CV
  • For Material Type Aluminum, Stainless Steel, Steel
  • For Minimum Material Thickness 0.020 in (Aluminum), 0.020 in (Steel)
  • Max. Input Current 20.5 A @ 115V AC (Single-Phase)
  • Polarity AC, DC
  • Stick Welding Maximum Output Current 150 A
  • Stick Welding Output @ Duty Cycle 70 A @ 22.8 V, 60% (115 V), 90 A @ 23.6 V, 60% (230 V)
  • TIG Welding Minimum Output Current 5 A
  • Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
  • Application Auto Repair, DIY/Home Hobbyist, Education/Training, Fabrication, Farm, Metal Art/Sculptures, Ranch
  • Features 5A TIG Capability, 6010 Stick Electrode Capability, Auto-Set(TM) MIG, Built-In Running Gear, Fan-on-Demand(TM), Heavy Duty Foot control, Lowe Power Draw, Pro-Set(TM) TIG
  • Input Voltage 110/115/120V AC, 208V AC, 220/230/240V AC
  • Open Circuit Voltage 47V DC
  • Overall Height 31.5 in
  • Plug Type 5-15P, 6-50P
  • Power Cord Length 10 ft
  • Remote Control Foot Control Included
  • Standards ISO 9001
  • Weight 144.5 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms