!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANCHOR SHACKLE, 50,000 LB WORKING LOAD LIMIT, 2⅞ IN W BETWEEN EYES, RED

ANCHOR SHACKLE, 50,000 LB WORKING LOAD LIMIT, 2⅞ IN W BETWEEN EYES, RED

CROSBY

ANCHOR SHACKLE, 50,000 LB WORKING LOAD LIMIT, 2⅞ IN W BETWEEN EYES, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANCHOR SHACKLE, 50,000 LB WORKING LOAD LIMIT, 2⅞ IN W BETWEEN EYES, RED

ANCHOR SHACKLE, 50,000 LB WORKING LOAD LIMIT, 2⅞ IN W BETWEEN EYES, RED

CROSBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $553.26 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRB1018632
  • Mfr. Model # 1018632
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.9 lbs

Product Details

Screw pin forged anchor shackle, model G-209, galvanized, 1-3/4 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.

Technical Specs

  • ItemMetal Shackle
  • Lifting CapabilityFor Lifting
  • Width Between Eyes2 7/8 in
  • Inside Length7 in
  • Body Thickness1 3/4 in
  • Body FinishGalvanized
  • Pin Diameter2 in
  • Pin ColorRed
  • Minimum Operating Temperature-40 Degrees F
  • StandardsASME B30.26
  • Shackle Type Anchor Shackle
  • Working Load Limit 50,000 lb
  • Body Material Carbon Steel
  • Inside Width 5 in
  • Body Colour Grey
  • Pin Type Removable Screw Pin
  • Pin Material Alloy Steel
  • Pin Finish Galvanized
  • Maximum Operating Temperature 400 Degrees F
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list