!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANCHOR SHACKLE, SCREW PIN, TYPE IVA2, 0.47 X 5/16 IN, BODY 1/4 IN, CARBON ST/ALLOY ST

ANCHOR SHACKLE, SCREW PIN, TYPE IVA2, 0.47 X 5/16 IN, BODY 1/4 IN, CARBON ST/ALLOY ST

VANGUARD

ANCHOR SHACKLE, SCREW PIN, TYPE IVA2, 0.47 X 5/16 IN, BODY 1/4 IN, CARBON ST/ALLOY ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANCHOR SHACKLE, SCREW PIN, TYPE IVA2, 0.47 X 5/16 IN, BODY 1/4 IN, CARBON ST/ALLOY ST

ANCHOR SHACKLE, SCREW PIN, TYPE IVA2, 0.47 X 5/16 IN, BODY 1/4 IN, CARBON ST/ALLOY ST

VANGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VGD2902-5016
  • Mfr. Model # 2902-5016
  • UNSPSC # 31161604
  • CATALOGUE PAGE # 593
  • Shipping Weight 0.115 lbs

Product Details

This anchor pin is Type IVA2 and has a screw pin. It measures 0.47 width x 5/16 inches diameter, has a body size of 1/4 inches, and a sling width of 0.75 inches. This item has a body made of carbon steel, pin made of alloy steel, and has a galvanized finish. It has a working load limit of 1000 pounds.

Technical Specs

  • ItemMetal Shackle
  • Working Load Limit1 ton
  • Body MaterialCarbon Steel
  • Inside Width3/4 in
  • Body FinishHot Dip Galvanized
  • Pin Diameter5/16 in
  • Pin ColorGrey
  • StandardsClass 2, Grade A, Type 4A, U.S. Fed. Spec. RR-C-271D
  • Shackle Type Anchor Shackle
  • Width Between Eyes 1/2 in
  • Inside Length 1 1/7 in
  • Body Thickness 1/4 in
  • Pin Type Captive Screw Pin
  • Pin Material Alloy Steel
  • Pin Finish Hot Dip Galvanized
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list