!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MERCHANT COUPLING: STEEL, ½ IN X ½ IN FITTING, FEMALE NPSC X FEMALE NPSC, 1½ IN L

MERCHANT COUPLING: STEEL, ½ IN X ½ IN FITTING, FEMALE NPSC X FEMALE NPSC, 1½ IN L

APPROVED VENDOR

MERCHANT COUPLING: STEEL, ½ IN X ½ IN FITTING, FEMALE NPSC X FEMALE NPSC, 1½ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MERCHANT COUPLING: STEEL, ½ IN X ½ IN FITTING, FEMALE NPSC X FEMALE NPSC, 1½ IN L

MERCHANT COUPLING: STEEL, ½ IN X ½ IN FITTING, FEMALE NPSC X FEMALE NPSC, 1½ IN L

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2KMD8
  • Mfr. Model # 71103
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1738
  • Shipping Weight 0.15 lbs

Product Details

Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

Technical Specs

  • ItemMerchant Coupling
  • Fitting Side A GenderFemale
  • Fitting Side A TypeNPSC
  • Fitting Side B Nominal Pipe Size1/2 in
  • Pipe Fitting MaterialSteel
  • StandardsASTM A865, ASTM A153, ANSI B1.20.1
  • Basic Fitting ShapeCoupling
  • Fitting Side A Pipe Threading14
  • Fitting Side B Pipe Threading14
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included
  • Max. Steam Pressure150 psi
  • Class Class 150
  • Fitting Side A Nominal Pipe Size 1/2 in
  • Fitting Side B Gender Female
  • Fitting Side B Type NPSC
  • Specific Fitting Shape Merchant Coupling
  • Application Air, Natural Gas, Oil, Steam
  • Fitting Side A Outside Diameter 1/2 in
  • Fitting Side B Outside Diameter 1 1/16 in
  • For Pipe Schedule 40
  • Includes Seal Seal Not Included
  • Overall Length 1 1/2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list