MERCHANT FULL COUPLING: STEEL, ½ IN X ½ IN FITTING, FEMALE NPS X FEMALE NPS, CLASS 150
MERCHANT FULL COUPLING: STEEL, ½ IN X ½ IN FITTING, FEMALE NPS X FEMALE NPS, CLASS 150
ANVIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This merchant full coupling meets the standards for UL, FM, ASME B16.3, has a maximum operating pressure of 300 psi @ 150 Degrees F and is designed for the following applications: air, natural gas, non-potable water, oil, and steam. It is black and is made of steel.
Technical Specs
Item Merchant Full Coupling
Fitting Side A Gender Female
Fitting Side A Type NPS
Fitting Side B Nominal Pipe Size 1/2 in
Maximum Operating Pressure 300 psi @ 150 Degrees F
Specific Fitting Shape Merchant Full Coupling
Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Colour Black
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Class Class 150
Fitting Side A Nominal Pipe Size 1/2 in
Fitting Side B Gender Female
Fitting Side B Type NPS
Pipe Fitting Material Steel
Standards UL Listed, FM Approved, Meets ASME B16.3
Basic Fitting Shape Coupling
For Pipe Schedule 40
Includes Seal Seal Not Included
Country of Origin United States
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.23
/ EACH