!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL COATED GLOVES W/GAUNTLET CUFF, UNIVERSAL, 14 IN, SINGLE DIP PVC

CHEMICAL COATED GLOVES W/GAUNTLET CUFF, UNIVERSAL, 14 IN, SINGLE DIP PVC

WATSON GLOVES

CHEMICAL COATED GLOVES W/GAUNTLET CUFF, UNIVERSAL, 14 IN, SINGLE DIP PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL COATED GLOVES W/GAUNTLET CUFF, UNIVERSAL, 14 IN, SINGLE DIP PVC

CHEMICAL COATED GLOVES W/GAUNTLET CUFF, UNIVERSAL, 14 IN, SINGLE DIP PVC

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.68 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT704A
  • Mfr. Model # 704A
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These yellow, universal sized, 14-inch chemical coated gloves have a 12-inch gauntlet cuff with textured PVC palm. These are double dipped PVC coated and have cotton flock lining. They can be used in janitorial, food handling, petrochemicals, fisheries, chemical handling, and household work.

Technical Specs

  • ItemChemical Coated Glove
  • Double-DippedYes
  • Cuff StyleGauntlet
  • Glove Length14 in
  • Glove Coating FinishTextured
  • SeriesMellow Yellow
  • Base Coating Material PVC
  • Glove Coating Material PVC
  • Size- Alpha Universal
  • Glove Lining Material Cotton
  • Glove Features Strong and Single Double Dipped PVC Coating Offers Superior Abrasion and Chemical-Resistant, Cotton Flock Lining Absorbs Moisture Keeping Hands Dry and Comfortable, 12 in Serrated Cuff for Maximum Protection
  • Colour Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list