!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES PVC COATED YELLOW 14IN PRE PK

GLOVES PVC COATED YELLOW 14IN PRE PK

BOB DALE

GLOVES PVC COATED YELLOW 14IN PRE PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES PVC COATED YELLOW 14IN PRE PK

GLOVES PVC COATED YELLOW 14IN PRE PK

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.43 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG764PK
  • Mfr. Model # 99-1-764-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • ItemChemical Resistant Gloves
  • Anti-StaticNo
  • Chemical Glove FeaturesNon Chlorinated
  • Cuff StyleGauntlet
  • EN 388 Impact RatedNo
  • Glove Coating FinishSmooth
  • Glove ConstructionRubber
  • Glove Length14 in
  • Glove MaterialsPVC
  • Glove SizeUniversal
  • InsulatedNo
  • SeriesDENY (TM)
  • StandardsEN 388
  • Supported / UnsupportedSupported
  • Triple LayerNo
  • Glove SizesOne Size
  • Accelerator Free No
  • Biodegradable Non-Biodegradable
  • Colour Yellow
  • Dual Layer No
  • Glove Coating Coverage Uncoated
  • Glove Colour Family Yellow
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton Interlock
  • Glove Performance Solid Grip
  • Glove Texture Smooth
  • Latex-Free Yes
  • Silicone-Free Yes
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories