!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPER TOWEL, WHITE, SINGLE FOLD, 8⅖ X 6½ IN, 875 SHEETS, 1-PLY, 6 PK

PAPER TOWEL, WHITE, SINGLE FOLD, 8⅖ X 6½ IN, 875 SHEETS, 1-PLY, 6 PK

SCOTT

PAPER TOWEL, WHITE, SINGLE FOLD, 8⅖ X 6½ IN, 875 SHEETS, 1-PLY, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER TOWEL, WHITE, SINGLE FOLD, 8⅖ X 6½ IN, 875 SHEETS, 1-PLY, 6 PK

PAPER TOWEL, WHITE, SINGLE FOLD, 8⅖ X 6½ IN, 875 SHEETS, 1-PLY, 6 PK

SCOTT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.18 / CASE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB98908
  • Mfr. Model # 98908
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Product Details

This Scott single fold paper towel is made of one-ply paper with a minimum of 80% recycled fibre which meets the EPA Comprehensive Procurement Guidelines. It comes in white and each sheet measures 8 2/5 length x 6 1/2 inches width. The universal paper towel sheets come in six packs per unit with 875 sheets in each pack.

Technical Specs

  • ItemMega Cartridge Napkins
  • Sheet Length8 3/8 in
  • Number of Sheets875
  • Product SeriesScott(R)
  • MaterialPaper
  • Sheet Width6 1/2 in
  • Colour White
  • Paper Towel Type Single Fold
  • Ply 1
  • Proprietary/Universal Universal
  • Sheet Size 6 1/2 in x 8 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list