!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, 2XL (11), FULL FINGER, HOOK-AND-LOOP CUFF, BLACK

MECHANICS GLOVES, 2XL (11), FULL FINGER, HOOK-AND-LOOP CUFF, BLACK

IRONCLAD

MECHANICS GLOVES, 2XL (11), FULL FINGER, HOOK-AND-LOOP CUFF, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
MECHANICS GLOVES, 2XL (11), FULL FINGER, HOOK-AND-LOOP CUFF, BLACK

MECHANICS GLOVES, 2XL (11), FULL FINGER, HOOK-AND-LOOP CUFF, BLACK

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.60 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWG-EXMGG06XXL
  • Mfr. Model # G-EXMGG-06-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 918
  • Shipping Weight 0.269 lbs

Product Details

These black/green Ironclad EXO-MCG mechanics gloves are size XX-large and are made with neoprene and polyester. In addition, they have nylon stitching. They are rated ANSI/ISEA Puncture Level 1. They are full-finger, have a hook-and-loop cuff, an EN 388 Rating of 2121, and they feature pull straps.

Technical Specs

  • ItemMechanics Gloves
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove Back ColourBlack
  • Knuckle Protection MaterialNeoprene
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Impact Protection StyleStandard
  • Glove PerformanceGeneral Purpose
  • Size- Alpha2XL
  • Includes Reinforced Thumb CrotchNo
  • Glove FeaturesPull Strap
  • Includes Double PalmNo
  • ANSI/ISEA Puncture Level1
  • Anti-StaticNo
  • EN 388 Rating2121
  • Glove Length9 in
  • Latex-FreeYes
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Polyester
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Colour Black, Green
  • ANSI/ISEA Abrasion Level Not Tested
  • Series EXO
  • Minimum Temperature Not Rated
  • Size- Numeric 11
  • Grip Coating Material Silicone
  • Grip Pattern Tread
  • Reflective Backing No
  • ANSI/ISEA Puncture Force 10 N
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Grip Coating Colour Green
  • Stitching Material Nylon
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list