!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANIC GRIP GLOVES, SIZE XXL, BLACK, SILICONE SYNTHETIC LEATHER/SPANDEX/NEOPRENE

MECHANIC GRIP GLOVES, SIZE XXL, BLACK, SILICONE SYNTHETIC LEATHER/SPANDEX/NEOPRENE

IRONCLAD

MECHANIC GRIP GLOVES, SIZE XXL, BLACK, SILICONE SYNTHETIC LEATHER/SPANDEX/NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANIC GRIP GLOVES, SIZE XXL, BLACK, SILICONE SYNTHETIC LEATHER/SPANDEX/NEOPRENE

MECHANIC GRIP GLOVES, SIZE XXL, BLACK, SILICONE SYNTHETIC LEATHER/SPANDEX/NEOPRENE

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.58 / PAIR

EHC: EHC :
Min Qty 12 = $198.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWEXO2MGG06XXL
  • Mfr. Model # EXO2-MGG-06-XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

These winged black grip gloves are available in size XX-large. The palm material is a single layer of silicone synthetic leather, the back material is spandex and neoprene, and the knuckle padding is neoprene. These gloves are stitched with nylon, have a full-finger style, a TPR cuff, and a hook-and-loop closure.

Technical Specs

  • ItemMotor Grip Glove
  • Palm MaterialSilicone
  • Knuckle Protection MaterialNeoprene
  • ANSI/ISEA Cut Level1
  • ANSI/ISEA Abrasion Level3
  • SeriesIronclad EXO
  • Glove FeaturesPatented Diamondclad Silicone Fused Palmand Index Finger, Terry Cloth Sweat Wipe, TPR Cuff Puller, TPR Hook-and-Loop Closure, Neoprene Knuckle Impact Protection
  • EN 388 Rating2121
  • Cuff MaterialTPR
  • Cuff Style Hook-and-Loop
  • Glove Back Material Spandex
  • Standards EN 388
  • Colour Black
  • Impact Protection Style Knuckle
  • Size- Alpha 2XL
  • ANSI/ISEA Puncture Level 2
  • Stitching Material Nylon
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list